Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Chalkboard Instruments
SDPSCI_ED

Catalog No. p-200009304 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Includes:
Meter Ruler
Protractor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S15865 Protractor
S15892 Meter Ruler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S15865 Supplier United Scientific™ Supplier No. CHPR01
Only null left
Add to Cart
Add to Cart

Designed for whiteboards and chalkboards.

  • Durable, lightweight oversized plastic instruments, designed for whiteboards and chalkboards.
  • Triangles, protractor, and ruler are made of white polystyrene and feature handles for ease of use.
  • Compass is made of clear acrylic, and accommodates most dry erase and magic markers.
  • Individual parts are also available separately.
  • Contents:
    • Triangle, 45°, 23 in. base, 16 in. sides
    • Triangle, 60°, 22 in. base
    • Protractor, 180° marked with intervals of 1°, 20 in.base, 10 in.height
    • Meter Ruler, graduated in inches (1 to 39 in.) and centimeters (1 to 100 cm), 7 cm wide
    • Compass, with locking screw, rubber suction cup, 18 in.long, accommodates most dry erase and magic markers, radius 15 in.

Specifications

Product Type Classroom Measurement Set
Includes Protractor
Material Plastic

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.