Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omni International Chamber Assembly

Catalog No. 15341104 Shop All Omni International Inc Products
Change view
Click to view available options
Volume Range (Metric):
80 to 250 mL
90 to 400 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric)
15-341-104 80 to 250 mL
15-341-102 90 to 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-341-104 Supplier Omni International Supplier No. 17078

Ideal for fibrous tissue and for pre-processing to reduce particle size to 10 to 15 microns.

  • 90 to 400 mL operating capacity
  • Fluted chamber design to facilitate sample flow and mixing
  • Sealing gasket made of Neoprene. PTFE or Viton™ gaskets also available(Viton™ is a registered trademark of the Dupont Corporation
  • Autoclavabl e chamber and components
  • Interchangeable 20 x 100 mm generator probe for 2 micron particle size processing (not included).
  • Flow-through and Titanium configurations available as special order item

Specifications

Volume Range (English) 2.7 to 8.45 oz.
Volume Range (Metric) 80 to 250 mL
For Use With (Application) Ideal for fibrous tissue and for pre-processing to reduce particle size
Includes 2 in. cutting blade, PTFE bearing
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.