Learn More
Description
- CHAPS is useful for solubilizing membrane proteins.
- Frequently used prior to electrophoresis since it generally does not denature the proteins.
- CHAPS is a Zwitterionic detergent.
Specifications
Specifications
| Color | White |
| Physical Form | Powder |
| Melting Point | 157°C (decomposition)(literature) |
| pH | 4.0 to 7.0 (10% aq. soln.) |
| Quantity | 5 g |
| Solubility Information | Soluble in 10% aqueous solution.(Lit.) |
| Percent Purity | ≥98% |
| Grade | Ungraded |
| Chemical Name or Material | 3-(3-Cholamidopropyl)dimethylammonio-1-propanesulfonate |
Safety and Handling
| storageNote1 | Store at Room Temperature (15-30°C). |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.