Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Charge Sensor
SDPSCI_ED

Catalog No. S16133ND Shop All Vernier Software Products
Change view
Click to view available options
Range:
±2 V (±20 nC), ±10 V (±100 nC)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S16133ND ±2 V (±20 nC), ±10 V (±100 nC)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16133ND Supplier Vernier™ Supplier No. CRGBTA
Add to Cart
Add to Cart

Includes

Vernier Charger Sensor, Low-leakage BNC/Alligator Clip Cable

Requires

Requires an interface and software, sold separately

Use the Charge Sensor as an electronic electroscope to obtain quantitative measurements when studying charging by induction, friction, or contact.

Ranges: ± 0.5 V (± 5 nC) ± 2 V (± 20 nC) ± 10 V (± 100 nC) Maximum input: ± 150 V Typical bias input current: 0.005 pA Input capacitance: 0.01 μF Instrument time constant: 0.1 s

Warranty and Services

5-year limited warranty

Specifications

Description Max input of ±150 V
Grade Middle School, High School, College
Interface Required
Warranty 5 Year Limited
For Use With (Application) Educational use only
Range ±2 V (±20 nC), ±10 V (±100 nC)
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.