Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Charged Microscope Slides

Catalog No. 22170338
Change view
Click to view available options
Color:
Aqua
Blue
Gold
Green
Lilac
Orange
Pink
Tan
White
Yellow
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-170-338 Orange
22-170-333 Aqua
22-170-334 Blue
22-170-336 Green
22-170-337 Lilac
22-170-339 Pink
22-170-340 Tan
22-170-341 White
22-170-342 Yellow
22-170-335 Gold
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 22-170-338 Supplier Globe Scientific Supplier No. 1358N
Add to Cart
Add to Cart

Globe Scientific Inc. Charged Microscope Slides provide the ideal surface for cell and tissue adhesion

  • Produced from the finest quality optical Diamond™ White Glass
  • Ideal for use in histology, cytology, and pathology departments
  • Convenient adhesive slides save the user time and money
  • Packed in high-quality white plastic boxes
  • Pre-cleaned and ready to use

Specifications

Length (Metric) 75 mm
Sterility Non-sterile
Frosted 1 End, 1 Side
Thickness (Metric) 1 mm
Width (Metric) 25 mm
Edges Ground
Material Diamond™ White Glass
Precleaned Yes
No. per Case 1440
No. per Pack 72
Color Orange
Corner Style 90°
For Use With (Application) Histology, Cytology & Pathology
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.