Learn More
Globe Scientific Charged Microscope Slides
Description
- Produced from the finest quality optical Diamond™ White Glass
- Ideal for use in histology, cytology, and pathology departments
- Convenient adhesive slides save the user time and money
- Packed in high-quality white plastic boxes
- Pre-cleaned and ready to use
Specifications
Specifications
| Length (Metric) | 75 mm |
| Sterility | Non-sterile |
| Frosted | 1 End, 1 Side |
| Thickness (Metric) | 1 mm |
| Width (Metric) | 25 mm |
| Edges | Ground |
| Precleaned | Yes |
| Material | Diamond™ White Glass |
| No. per Pack | 72 |
| No. per Case | 1440 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.