Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers
GSA_VA

Catalog No. 11676219
Change view
Click to view available options
For Use With (Equipment):
Forma 88300, HERAfreeze HFU300T, Revco UxF300
Forma 88400, TSU400
Forma 88500, Forma 88600, Forma 88700, TSU500, TSU600
Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series
HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series
HERAfreeze HFU300T, Revco UxF300
HERAfreeze HFU400T, Revco UxF400
HERAfreeze HFU700T, HERAfreeze HFU600T, Revco UxF500, Revco UxF600, Revco UxF700
Revco CxF 390, 350
Revco CxF Series (except ULT350 and ULT390)
Revco RDE, Forma FDE, TDE Series, HDE Series (500 box capacity models only)
Revco RDE, Forma FDE, TDE Series, HDE Series (600 box capacity models only)
Revco RLE, Forma 89000, TLE Series, HERAfreeze HLE 600
Revco RLE, Forma 89000, TLE Series, HLE Series (400 models only)
Revco RLE, Forma 89000, TLE Series, HLE Series (500 models only)
TDE Series Chest Freezers
TDEC06386 Chest Freezers
TDEC25286, TDEC39686 Chest Freezer
TSE/TSD Series, Forma 900, HERAfreeze HFU-B, Revco ExF/DxF
TSU400, Revco UxF400
TSX Series
TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE and TDE Series (400 box capacity and larger)
TSX400 Ultra-low Freezers
TSX500 Ultra-low Freezers
TSX600 Ultra-low Freezers
TSX700 Ultra-low Freezers
Thermo Scientific TSU Series, HERAfreeze HFU-T, Revco UxF
Type:
Chart Recorder Pen, Blue
Chart Recorder Pen, Red
Ink Chart Paper (50 Pk.)
Ink Chart Recorder, Factory Installed
Ink Chart Recorder, Field Installed
Inkless Chart Paper (50 Pk.)
Inkless Chart Paper (pack of 50)
Inkless Chart Recorder, Factory Installed
Inkless Chart Recorder, Field Installed
Voltage:
115 V
208/230 V
42 product options available for selection
Product selection table with 42 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type Voltage
11676219 Revco CxF Series (except ULT350 and ULT390) Ink Chart Recorder, Field Installed -
17020 HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series Ink Chart Paper (50 Pk.) -
13-994-002 Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series Inkless Chart Paper (50 Pk.) -
201240 TSE/TSD Series, Forma 900, HERAfreeze HFU-B, Revco ExF/DxF Ink Chart Recorder, Field Installed -
201241 TSE/TSD Series, Forma 900, HERAfreeze HFU-B, Revco ExF/DxF Ink Chart Recorder, Factory Installed -
201248 HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series Inkless Chart Recorder, Field Installed -
201249 Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series Inkless Chart Recorder, Factory Installed -
11676220 Revco CxF 390, 350 Ink Chart Recorder, Factory Installed -
11676223 Revco CxF 390, 350 Ink Chart Recorder, Field Installed -
11676224 Revco CxF Series (except ULT350 and ULT390) Ink Chart Recorder, Factory Installed -
6185 Thermo Scientific TSU Series, HERAfreeze HFU-T, Revco UxF Inkless Chart Paper (pack of 50) -
11-731-085 Forma 88300, HERAfreeze HFU300T, Revco UxF300 Inkless Chart Recorder, Field Installed 115 V
11-731-084 HERAfreeze HFU300T, Revco UxF300 Inkless Chart Recorder, Field Installed 208/230 V
CR4567 TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE and TDE Series (400 box capacity and larger) Inkless Chart Recorder, Factory Installed -
FCR400R TSU400, Revco UxF400 Inkless Chart Recorder, Field Installed -
FCR567FTH Forma 88500, Forma 88600, Forma 88700, TSU500, TSU600 Inkless Chart Recorder, Field Installed -
FCR567R HERAfreeze HFU700T, HERAfreeze HFU600T, Revco UxF500, Revco UxF600, Revco UxF700 Inkless Chart Recorder, Field Installed -
FCRP400R HERAfreeze HFU400T, Revco UxF400 Ink Chart Recorder, Field Installed -
FCR400FT Forma 88400, TSU400 Inkless Chart Recorder, Field Installed -
FCR567TSX TSX Series Inkless Chart Recorder, Field Installed -
FCRP567TSX TSX Series Ink Chart Recorder, Field Installed -
FCR400TSXLE TSX400 Ultra-low Freezers Inkless Chart Recorder, Field Installed -
FCR500TSXLE TSX500 Ultra-low Freezers Inkless Chart Recorder, Field Installed -
FCR600TSXLE TSX600 Ultra-low Freezers Inkless Chart Recorder, Field Installed -
FCR700TSXLE TSX700 Ultra-low Freezers Inkless Chart Recorder, Field Installed -
05-375-59 TSX400 Ultra-low Freezers Ink Chart Recorder, Field Installed -
05-375-60 TSX500 Ultra-low Freezers Ink Chart Recorder, Field Installed -
05-375-61 TSX600 Ultra-low Freezers Ink Chart Recorder, Field Installed -
05-375-62 TSX700 Ultra-low Freezers Ink Chart Recorder, Field Installed -
FCR400LE Revco RLE, Forma 89000, TLE Series, HLE Series (400 models only) Inkless Chart Recorder, Field Installed -
FCR500LE Revco RDE, Forma FDE, TDE Series, HDE Series (500 box capacity models only) Inkless Chart Recorder, Field Installed -
FCR600LE Revco RDE, Forma FDE, TDE Series, HDE Series (600 box capacity models only) Inkless Chart Recorder, Field Installed -
FCRP400LE Revco RLE, Forma 89000, TLE Series, HLE Series (400 models only) Ink Chart Recorder, Field Installed -
FCRP500LE Revco RLE, Forma 89000, TLE Series, HLE Series (500 models only) Ink Chart Recorder, Field Installed -
FCRP600LE Revco RLE, Forma 89000, TLE Series, HERAfreeze HLE 600 Ink Chart Recorder, Field Installed -
332166G01 TDEC25286, TDEC39686 Chest Freezer Inkless Chart Recorder, Factory Installed -
332166G02 TDE Series Chest Freezers Ink Chart Recorder, Factory Installed -
332791G01 TDEC06386 Chest Freezers Inkless Chart Recorder, Factory Installed -
332791G02 TDE Series Chest Freezers Ink Chart Recorder, Factory Installed -
245231 HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series Chart Recorder Pen, Red -
245232 Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series Chart Recorder Pen, Blue -
CR567TSX TSX Series Inkless Chart Recorder, Factory Installed -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
42 options
Catalog No. 11676219 Supplier Thermo Scientific™ Supplier No. 398223
Add to Cart
Add to Cart

Record seven days of temperature performance at temperatures to -150° C.

Record seven days of temperature performance at temperatures to -150° C using Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers. Recorders use 6 in. (15cm) chart paper and are available as factory or field installed.

Features:
  • Seven-day recorder
  • Functions to -150°C
  • Field or factory installed

Ordering information:

  • Field-installed units must be installed by a qualified professional

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Ink Chart Recorder, Field Installed
Temperature Range -150°C
For Use With (Equipment) Revco CxF Series (except ULT350 and ULT390)
Static Holding Time 7 Days
Monitoring Options Recorder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.