Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Cold Storage Products
- Refrigerator and Freezer Accessories
- Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers
Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers
Catalog No. 13994002
Change view
Click to view available options
For Use With (Equipment):
Forma 88300, HERAfreeze HFU300T, Revco UxF300
Forma 88400, TSU400
Forma 88500, Forma 88600, Forma 88700, TSU500, TSU600
Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series
HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series
HERAfreeze HFU300T, Revco UxF300
HERAfreeze HFU400T, Revco UxF400
HERAfreeze HFU700T, HERAfreeze HFU600T, Revco UxF500, Revco UxF600, Revco UxF700
Revco CxF 390, 350
Revco CxF Series (except ULT350 and ULT390)
Revco RDE, Forma FDE, TDE Series, HDE Series (500 box capacity models only)
Revco RDE, Forma FDE, TDE Series, HDE Series (600 box capacity models only)
Revco RLE, Forma 89000, TLE Series, HERAfreeze HLE 600
Revco RLE, Forma 89000, TLE Series, HLE Series (400 models only)
Revco RLE, Forma 89000, TLE Series, HLE Series (500 models only)
TDE Series Chest Freezers
TDEC06386 Chest Freezers
TDEC25286, TDEC39686 Chest Freezer
TSE/TSD Series, Forma 900, HERAfreeze HFU-B, Revco ExF/DxF
TSU400, Revco UxF400
TSX Series
TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE and TDE Series (400 box capacity and larger)
TSX400 Ultra-low Freezers
TSX500 Ultra-low Freezers
TSX600 Ultra-low Freezers
TSX700 Ultra-low Freezers
Thermo Scientific TSU Series, HERAfreeze HFU-T, Revco UxF
Type:
Chart Recorder Pen, Blue
Chart Recorder Pen, Red
Ink Chart Paper (50 Pk.)
Ink Chart Recorder, Factory Installed
Ink Chart Recorder, Field Installed
Inkless Chart Paper (50 Pk.)
Inkless Chart Paper (pack of 50)
Inkless Chart Recorder, Factory Installed
Inkless Chart Recorder, Field Installed
Voltage:
115 V
208/230 V
42 product options available for selection
| Catalog No. | For Use With (Equipment) | Type | Voltage |
|---|---|---|---|
| 13-994-002 | Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series | Inkless Chart Paper (50 Pk.) | - |
| 17020 | HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series | Ink Chart Paper (50 Pk.) | - |
| 201240 | TSE/TSD Series, Forma 900, HERAfreeze HFU-B, Revco ExF/DxF | Ink Chart Recorder, Field Installed | - |
| 201241 | TSE/TSD Series, Forma 900, HERAfreeze HFU-B, Revco ExF/DxF | Ink Chart Recorder, Factory Installed | - |
| 201248 | HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series | Inkless Chart Recorder, Field Installed | - |
| 201249 | Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series | Inkless Chart Recorder, Factory Installed | - |
| 11676219 | Revco CxF Series (except ULT350 and ULT390) | Ink Chart Recorder, Field Installed | - |
| 11676220 | Revco CxF 390, 350 | Ink Chart Recorder, Factory Installed | - |
| 11676223 | Revco CxF 390, 350 | Ink Chart Recorder, Field Installed | - |
| 11676224 | Revco CxF Series (except ULT350 and ULT390) | Ink Chart Recorder, Factory Installed | - |
| 6185 | Thermo Scientific TSU Series, HERAfreeze HFU-T, Revco UxF | Inkless Chart Paper (pack of 50) | - |
| 11-731-085 | Forma 88300, HERAfreeze HFU300T, Revco UxF300 | Inkless Chart Recorder, Field Installed | 115 V |
| 11-731-084 | HERAfreeze HFU300T, Revco UxF300 | Inkless Chart Recorder, Field Installed | 208/230 V |
| CR4567 | TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE and TDE Series (400 box capacity and larger) | Inkless Chart Recorder, Factory Installed | - |
| FCR400R | TSU400, Revco UxF400 | Inkless Chart Recorder, Field Installed | - |
| FCR567FTH | Forma 88500, Forma 88600, Forma 88700, TSU500, TSU600 | Inkless Chart Recorder, Field Installed | - |
| FCR567R | HERAfreeze HFU700T, HERAfreeze HFU600T, Revco UxF500, Revco UxF600, Revco UxF700 | Inkless Chart Recorder, Field Installed | - |
| FCRP400R | HERAfreeze HFU400T, Revco UxF400 | Ink Chart Recorder, Field Installed | - |
| FCR400FT | Forma 88400, TSU400 | Inkless Chart Recorder, Field Installed | - |
| FCR567TSX | TSX Series | Inkless Chart Recorder, Field Installed | - |
| FCRP567TSX | TSX Series | Ink Chart Recorder, Field Installed | - |
| FCR400TSXLE | TSX400 Ultra-low Freezers | Inkless Chart Recorder, Field Installed | - |
| FCR500TSXLE | TSX500 Ultra-low Freezers | Inkless Chart Recorder, Field Installed | - |
| FCR600TSXLE | TSX600 Ultra-low Freezers | Inkless Chart Recorder, Field Installed | - |
| FCR700TSXLE | TSX700 Ultra-low Freezers | Inkless Chart Recorder, Field Installed | - |
| 05-375-59 | TSX400 Ultra-low Freezers | Ink Chart Recorder, Field Installed | - |
| 05-375-60 | TSX500 Ultra-low Freezers | Ink Chart Recorder, Field Installed | - |
| 05-375-61 | TSX600 Ultra-low Freezers | Ink Chart Recorder, Field Installed | - |
| 05-375-62 | TSX700 Ultra-low Freezers | Ink Chart Recorder, Field Installed | - |
| FCR400LE | Revco RLE, Forma 89000, TLE Series, HLE Series (400 models only) | Inkless Chart Recorder, Field Installed | - |
| FCR500LE | Revco RDE, Forma FDE, TDE Series, HDE Series (500 box capacity models only) | Inkless Chart Recorder, Field Installed | - |
| FCR600LE | Revco RDE, Forma FDE, TDE Series, HDE Series (600 box capacity models only) | Inkless Chart Recorder, Field Installed | - |
| FCRP400LE | Revco RLE, Forma 89000, TLE Series, HLE Series (400 models only) | Ink Chart Recorder, Field Installed | - |
| FCRP500LE | Revco RLE, Forma 89000, TLE Series, HLE Series (500 models only) | Ink Chart Recorder, Field Installed | - |
| FCRP600LE | Revco RLE, Forma 89000, TLE Series, HERAfreeze HLE 600 | Ink Chart Recorder, Field Installed | - |
| 332166G01 | TDEC25286, TDEC39686 Chest Freezer | Inkless Chart Recorder, Factory Installed | - |
| 332166G02 | TDE Series Chest Freezers | Ink Chart Recorder, Factory Installed | - |
| 332791G01 | TDEC06386 Chest Freezers | Inkless Chart Recorder, Factory Installed | - |
| 332791G02 | TDE Series Chest Freezers | Ink Chart Recorder, Factory Installed | - |
| 245231 | HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series | Chart Recorder Pen, Red | - |
| 245232 | Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series | Chart Recorder Pen, Blue | - |
| CR567TSX | TSX Series | Inkless Chart Recorder, Factory Installed | - |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
Description
Record seven days of temperature performance at temperatures to -150° C using Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers. Recorders use 6 in. (15cm) chart paper and are available as factory or field installed.
Features:
- Seven-day recorder
- Functions to -150°C
- Field or factory installed
Ordering information:
- Field-installed units must be installed by a qualified professional
Specifications
Specifications
| Type | Inkless Chart Paper (50 Pk.) |
| Temperature Range | -150°C |
| For Use With (Equipment) | Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series |
| Static Holding Time | 7 Days |
| Monitoring Options | Recorder |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?