Learn More
Description
Round bottom; Clear glass
- Marking spot for easy sample identification and labeling
- Round bottom clear glass construction
- 15-415 finish for compatible cap options
- Size: 16 x 100mm
- Capacity: 12.0mL
- Caps sold separately
Specifications
Specifications
| Capacity (Metric) | 12 mL |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Shape | Cylindrical |
| Includes | Marking spot |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Graduated | No |
| Diameter (Metric) | 16 mm |
| Product Type | Culture Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
