Learn More
DWK LIFE SCIENCES™ KIMBLE™ Mark-M™ 19mL Soda Lime Glass Culture Tubes
Shop All DWK Life Sciences Products

Description
- All tubes have sturdy, uniform bottoms and consistent lengths
- No marking spot
- Manufactured from 90 expansion soda-lime glass conforming to USP Type III requirements
- Overflow capacity: 19mL; OD: 16mm; Length: 125mm
- Case quantity: 1000
Specifications
Specifications
| Certifications/Compliance | USP Type III |
| Capacity (Metric) | 19 mL |
| Length (Metric) | 125 mm |
| Material | Soda Lime Glass |
| Shape | Cylindrical |
| Disposable | Single-use |
| Label Type | None |
| Rimmed | Yes |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.