Learn More
DWK LIFE SCIENCES™ KIMBLE™ Mark-M™ 14mL Rim Top Borosilicate Glass Culture Tubes
Shop All DWK Life Sciences Products

Description
- Borosilicate glass provides excellent chemical resistance against sodium leaching
- Permanent white 1-3/8 in. vertical ceramic label fused to the glass, easily written on with marker or pencil
- Label located 3/4 in. from the open end
- Sturdy, uniform bottoms and consistent lengths for reliable performance
- Capacity: 14 mL; OD: 16 mm; Length: 100 mm
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
- Shelf pack quantity: 250; Case quantity: 1000
Specifications
Specifications
| Certifications/Compliance | USP Type I and ASTM E438, Type I, Class B requirements |
| Color | Clear with White Label |
| Capacity (Metric) | 14 mL |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Shape | Cylindrical |
| Quantity | 250/Pk., 1000/Cs. |
| Rimmed | Fire Rimmed |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.