Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ Mark-M™ 3mL Rim Top Soda Lime Glass Culture Tubes
SDP

Catalog No. 22272951 Shop All DWK Life Sciences Products
Change view
Click to view available options
Label Type:
Ceramic 0.75 in.
Ceramic 1.375 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Label Type
22-272951 Ceramic 0.75 in.
22-024354 Ceramic 1.375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-272951 Supplier DWK LIFE SCIENCES™ Supplier No. 60AM10MXW
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Mark-M™ 3mL Rim Top Soda Lime Glass Culture Tubes feature a permanent vertical ceramic label fused to the glass, easily written on with marker or pencil. Manufactured from 90 expansion soda-lime glass conforming to USP Type III requirements.

  • Permanent vertical ceramic label fused to the glass, easily written on with marker or pencil
  • Labels are located 3/4 in. from the open end
  • All tubes have sturdy, uniform bottoms and consistent lengths
  • Manufactured from 90 expansion soda-lime glass conforming to USP Type III requirements
  • Capacity: 3mL; OD x Length: 10 x 75mm
  • Case quantity: 1000; Shelf pack quantity: 250

Order Info

Minimum order quantity: 25 cases.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type III
Capacity (Metric) 3 mL
Length (Metric) 75 mm
Material Soda Lime Glass
Shape Cylindrical
Label Type Ceramic 0.75 in.
Quantity 250/Pk., 1000/Cs.
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Diameter (Metric) 10 mm
Product Type Disposable Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.