Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ Screw Thread Glass Culture Tubes with Marking Spot
SDP

Catalog No. 22037509 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
16 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-037-509 16 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-037-509 Supplier DWK LIFE SCIENCES™ Supplier No. 90K16125RW

missing translation for 'validMainframeMsg'

KIMBLE™ Screw Thread Glass Culture Tubes with Marking Spot feature a 15-415 finish, clear borosilicate glass construction, and a marking spot for easy identification. Round bottom design. Caps sold separately.

  • 15-415 screw thread finish
  • Clear borosilicate glass construction
  • Round bottom design
  • Marking spot for easy sample identification and labelling
  • Caps sold separately
  • Size: 16 x 125mm
  • Capacity: 16.0mL
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 16 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Shape Cylindrical
Includes Marking spot
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 16 mm
Product Type Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.