Learn More
Description
- Low-profile slip-resistant traction surface makes this mat ideal for pedestrian applications.
- SAggressive AlturnaMAT™ tread on one side but is also available with a smooth surface making it truly versatile.
- High load-bearing capacity of 120 tons (dependent on sub-surface)
- Can also be used as a vehicle track way, vehicle parking area, or staging area for supplies and equipment.
- Weight of just 86 lb. (39 kg) at maximum size, it can be easily be deployed by hand.
- Manufactured from 100% recycled high-density polyethylene
- Durable and resistant to all weather conditions
- Flexible construction means the mat will follow the contours of the ground, delivering a highly effective access solution on sloping or undulating ground conditions.
- Can be connected together using flat Turn-A-Links or EZ Link connectors ensuring a firm and secure trackway.
- Limited Lifetime Warranty
Specifications
Specifications
| Thickness (Metric) | 1.27 cm |
| Width (Metric) | 2.44 m |
| Length (English) | 4 ft. |
| Color | Clear |
| Description | Load Capacity: 240,000 lb. (108,862 kg) |
| Width (English) | 8 ft. |
| Thickness (English) | 0.5 in. |
| Length (Metric) | 1.23 m |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
