Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ ChemGrip™ Neoprene Coated Gloves with Interlock Liner
Shop All Protective Industrial Products Inc. ProductsDescription
- Neoprene coating provides protection from a wide range of chemicals such as acids, caustics, solvents, and oils
- Brushed, interlock cotton liner increases comfort
- Multi-dip process ensures fully liquid-proof protection
- Rough etched finish for cut resistance and enhanced grip capabilities
- Extended, 14 in. gauntlet cuff provides additional forearm protection
- Dark color helps to hide dirt and grime
Specifications
Specifications
| Coating Material | Neoprene |
| Color | Black |
| Exterior Finish | Partially Textured |
| Product Type | Dip-coated Gloves |
| Size | Large |
| Thickness (Metric) | 2 mm |
| EN388 Standard | 3121X |
| EN ISO 374-1 CHEMICAL LETTER CODES | AJKL |
| For Use With (Application) | Degreasing, Galvanizing, Petrochemical, and Refining |
| Glove Cuff Style | Gauntlet |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?