Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Chemical Cart
SDPSCI_ED

Catalog No. s35947 Shop All Labconco Corporation Products
This item is not returnable. View return policy
Catalog No. S35947 Supplier Labconco™ Supplier No. 8020000/EMD
This item is not returnable. View return policy

Labconco Chemical Cart is designed with two open shelves with rigid PVC extruded sides to help you keep chemicals from fall off while transporting them.

  • Load capacity: 400 lb. (181kg)
  • Strong, welded 1 in. (2.5cm) square, powder-coated steel frame; shelves bolted to frame for added strength
  • Shelves of phenolic board with high-pressure melamine laminate surface resist damage by acids, alkalis, and high heat
  • Top shelf has PVC extrusions on two sides to prevent containers from sliding off; bottom shelf also has rigid plastic guard rails on both ends
  • 4 in. dia. (10cm) hard rubber-tired casters provide for easy movement and control; two with toe locks
  • Lifetime guarantee

Specifications

Color Glacier White
Dimensions (L x W x H) 34.88 x 19.0 x 36.38 in. (88.6 x 48.3 x 92.4 cm)
Includes Two open shelves with rigid PVC extrusions on two sides (lower shelf also has rigid plastic guard rails on both ends); 4 in. diameter casters, two with toe locks; Extruded rubber handle grips; Glacier white, epoxy-coated 18 gauge welded tubular steel frame; ID tag
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181.4 kg
No. of Casters 4
No. of Shelves 2
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.