Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Chemical Preservative Glass Ampoules

Catalog No. 5005728285 Shop All Thermo Scientific Products
Change view
Click to view available options
Preservative:
2 mL Sulfuric Acid, concentrated
5 mL 1:1 Nitric Acid
Level:
None
No. per Case:
24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Preservative Level No. per Case
5005728285 5 mL 1:1 Nitric Acid None 24
5005720396 2 mL Sulfuric Acid, concentrated None 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 5005728285 Supplier Thermo Scientific™ Supplier No. ACN51

missing translation for 'validMainframeMsg'

Save the time and tedium associated with diluting and aliquoting chemicals for environmental sample preservation by using pre-mixed Chemical Preservative Glass Ampoules.

Save the time and tedium associated with diluting and aliquoting chemicals for environmental sample preservation by using pre-mixed Thermo Scientific™ Chemical Preservative Glass Ampoules. Our pre-formulated and aliquoted glass ampoules are ready for field use. Just break the ampoule at the pre-scored neck area using the provided breaker tool, and pour into the designated sample bottle. Choose from our standard offering or let us custom-fill ampoules according to your personal analytical needs.

  • Glass ampoule containing a pre-measured aliquot of preservative chemical solution
  • Ampoules are machine-welded closed after filling for a consistent, leak-tight seal
  • Packaged and shipped in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Classification regulations

Ordering Information:

Custom preserved ampoules available by special order:

  • Choose a chemical from our standard chemical list
  • Specify the volume and concentration of chemical per ampoule
  • Certificate of chemical purity available upon request
  • 10 Case minimum order

Includes:

Preserved ampoule. MSDS available upon request.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.62 in.
Color Clear
Diameter (Metric) Outer 16 mm
Material Glass
Volume (Metric) 5 mL
Height (English) 2.8 in.
Level None
No. per Case 24
Volume (Metric) Total 5 mL
Quantity 24 Cs.
Certifications/Compliance Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
Height (Metric) 71 mm
Preservative 5 mL 1:1 Nitric Acid
Product Type Glass Ampoule
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.