Learn More
Description
An effective spill response solution in an easy-to-use kit
- Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
- Spill kits are ideal for fast response to critical accidents
Mini Chemical Spill Kit: Includes one bag particulate, one disposal bag, one pair of nitrile gloves, one pair of goggles.
5 gal. Chemical Spill Kit: Includes 10 pads, two socks, one pair of nitrile gloves, one disposal bag, instruction sheet
6.5 gal. Chemical Spill Kit: Includes 10 pads, three socks, one pair of nitrile gloves, one disposal bag, instruction sheet.
20 gal. Chemical Spill Kit: Includes 20-Gallon Drum is a UN-approved, water and chemical resistant polyethylene container with screw top lid, 12 pads, 3 socks, 2 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 3 disposal bags, handbook.
55 gal. Chemical Spill Kit: Includes Lever locked 55-gallon drum (meets UN specifications), 50 pads, 4 socks, 8 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 5 disposal bags, handbook.
95 gal. Chemical Spill Kit: Includes 95-gallon drum (meets UN specifications), 110 pads, twelve 3 in. x 4 ft. socks, eight 3 in. x 12 ft. socks, eight pillows, one pair of goggles, one pair of nitrile gloves, 10 disposal bags, handbook.
Steel Chemical Spill Cabinet: Includes one 20 in. x 33 in. x 14 in. steel chemical spill cabinet, 5 HAZ99 pillows, 6 HAZ124 socks, 1 bag, 1 goggle, 1 pair nitrile gloves, 1 dust pan, 1 hand broom, 1 spatula, 1 white plastic apron.
Compliance
OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).
Specifications
Specifications
| Capacity (English) Sorbing | 5 gal. |
| Color | Green |
| Material | Polypropylene |
| Type | Chemical Spill Kit |
| For Use With (Application) | Chemical Spills |
| Includes | (10) 15 x 19 in. Pads;(2) 3 in. x 4 ft. 3 in. x 4 ft. Socks; Disposal Bag; Instruction Sheet; Nitrile Gloves |
| Dimensions (L x W) | 20 x 16 x 4 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.