Learn More
Neese Chemical Splash Coveralls

Description
- Made of 35mm layered PVC/polyester/PVC
- Resist many organic and inorganic acids, alcohols, and hydrocarbons
- Inner sleeves and cuffs with welded seams for additional protection
- Zipper- and snap-front with storm flap and welded seams
Specifications
Specifications
| Size | X-Large |
| Material | PVC, Polyester |
| Color | Green |
| Closure Type | Front Zipper |
| Seam Type | Welded |
| Thickness | 35 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.