Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Chemical Splash Coveralls
SDP

Catalog No. 19168351F
Change view
Click to view available options
Size:
Medium
X-Large
2X-Large
3X-Large
Thickness:
1377.9 mil
35 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Thickness
19-168-351F 3X-Large 35 mm
19-020324 X-Large 1377.9 mil
19-168-351B Medium 35 mm
19-168-351D X-Large 35 mm
19-168-351E 2X-Large 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-168-351F Supplier Neese Supplier No. 10096502GRN3X
This item is not returnable. View return policy

With an attached hood

  • Made of 35mm layered PVC/polyester/PVC
  • Resist many organic and inorganic acids, alcohols, and hydrocarbons
  • Inner sleeves and cuffs with welded seams for additional protection
  • Zipper- and snap-front with storm flap and welded seams

Specifications

Size 3X-Large
Material PVC, Polyester
Color Green
Closure Type Front Zipper
Seam Type Welded
Thickness 35 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.