Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Chemically Compatible Meltblown Polypropylene Wiper
SDP

Catalog No. 18366652 Shop All New Pig Corporation Products
Change view
Click to view available options
Packaging Quantity:
180/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
18-366-652 180/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-652 Supplier PIG™ Supplier No. WIP5500
Add to Cart
Add to Cart

Meltblown polypropylene wipers for wiping up chemicals, including acids, solvents, grease and oil.

  • Wipe up grease, oil and chemicals including acids and solvents
  • Low lint
  • Dual dispensing box
  • For use in industrial settings including manufacturing, janitorial, sanitation, medical, automotive, labs, printing, painting, electronics
  • Compatible with a range of cleaners, including quat-based sanitizers, commercial-grade and EPA List N disinfectants
  • 180 - 17 x 12 in. wipes

Specifications

Product Type Interfold Wiper
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 17 in.
Width (Metric) 43 cm
Material Polypropylene
Autoclavable Not Autoclavable
Color Blue
Disposable Single-use
Packaging Quantity 180/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.