Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Chemically Compatible Meltblown Polypropylene Wiper
SDP

Catalog No. 18366653 Shop All New Pig Corporation Products
Change view
Click to view available options
Packaging Quantity:
500/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
18-366-653 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-653 Supplier PIG™ Supplier No. WIP5501
Add to Cart
Add to Cart

Wipe up chemicals, including acids and solvents, as well as grease and oil with these meltblown polypropylene wipers.

  • Folded
  • Dimensions: 13 in. x 12 in.
  • 500 wipers (10 packages of 50 each)

Specifications

Product Type Interfold Wiper
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 13 in.
Width (Metric) 33 cm
Material Polypropylene
Autoclavable Not Autoclavable
Color Blue
Disposable Single-use
Packaging Quantity 500/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.