Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Chemistry Hardware Assortment, Deluxe

Shop All United Scientific Supplies, Inc Products


Description
Includes:
- Beaker, Glass, 100 mL (1)
- Beaker, Glass, 250 mL (1)
- Beaker, Glass, 400 mL (1)
- Beaker, Glass, 1000 mL (1)
- Bottle, Wash, 125 mL, Plastic (1)
- Clamp, Burette (1)
- Clamp, Mohr's Pinchcock (1)
- Crucible with Cover, 10 mL (1)
- Cylinder, Graduated, Glass, 10 mL (1)
- Cylinder, Graduated, Glass, 50 mL (1)
- Cylinder, Graduated, Plastic (PP),100 mL (1)
- Evaporating Dish, Porcelain, 35 mL (1)
- Filter Paper, 9cm dia, pk/100 (1)
- Flask, Boiling, 100 mL (1)
- Flask, Boiling, 250 mL (1)
- Flask, Erlenmeyer, Glass, 250 mL (1)
- Flask, Erlenmeyer, Glass, 500 mL (1)
- Flask, Volumetric, w/stopper,250 mL (1)
- Laboratory Apron (1)
- Mortar and Pestle, 90 mm (1)
- Rubber Stopper, #1, Solid (6)
- Rubber Stopper, #1, One-hole (1)
- Rubber Stopper, #2, Solid (1)
- Rubber Stopper, #2, One-hole (1)
- Rubber Stopper, #2, Two-hole (1)
- Rubber Stopper, #6, Solid (3)
- Rubber Stopper, #6, One-hole (3)
- Rubber Stopper, #6, Two-hole (3)
- Spatula, Stainless Steel (1)
- Test Tube, Glass, 16 x 150 mm (6)
- Test Tube Brush (1)
- Test Tube Clamp (1)
- Test Tube Rack, 2-tier, Wooden (1)
- Tongs, Crucible (1)
- Triangle, Clay Pipe (1)
- Tripod Stand, 6 in. (1)
- Stirring Rod, Glass, 12 Pk. (1)
- Support Stand, with 18 in. Rod (1)
- Support Ring, 3 in. OD with Clamp (3)
- Test Paper, Litmus, Blue (1)
- Test Paper, Litmus, Red (1)
- Test Paper, Cobalt Chloride (1)
- Tubing, Glass, Assorted, One Pound (1)
- Wire Gauze, 5 in. Square (1)
Warranty and Services
1 Year
Specifications
Specifications
| Grade | 5+ |
| Includes | Doppling Bottles, Dropping Pipettes, Beakers, Evaporating Dish, Stirring Rods, Flasks, Test Tubes, Cylinders, Forcep, Tongs, Funnels, Test Tube Clamp, Wire Gauze, Crucible, Watch Glass, Scoop, Spautula, Rubber Stoppers |
| Class Size | 1 to 2 Lab Groups |
| Product Type | Chemistry Hardware Assortment, Deluxe |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?