Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Chemo Drug Spill Kit
SDP

Catalog No. 18813366 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (Metric) Sorbing:
6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Sorbing
18-813-366 6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-813-366 Supplier New Pig Supplier No. KIT2011
  • $286.50
    $223.65 / Case of 3

    Save $62.85

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

6 L volume absorbed per kit, (5) 20 in. x 15 in. (L x W), chemotherapy drugs pads, bag, 3 Pk.

  • Pads to absorb cytotoxic materials commonly found in chemotherapy drugs
  • Minimize the risk of exposure to chemicals
  • Commonly used in pharmacies, hospitals, healthcare facilities, clinics, and veterinarian offices

Specifications

Capacity (Metric) Sorbing 6 L
Material Polypropylene
Type Chemical Spill Kit
Weight Capacity Heavyweight
Weight (English) 4.3 lb.
Weight (Metric) 2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.