Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Chemsoft™ Nitrile Powder Free Gloves

Catalog No. 191202442
Change view
Click to view available options
Size:
Small
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-2442 Small
19-120-2444 Large
19-120-2445 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-120-2442 Supplier Honeywell™ Supplier No. CS042W/S
This item is not returnable. View return policy

Cleanroom, unsupported nitrile gloves packaged and double-bagged are ideal for chemical, medical and pharmaceutical environments.

  • Patented formulation provides better chemical resistance for incidental exposure and comfortable feel
  • Rolled cuff prevents tearing while donning
  • 12 in. length provides extra protection for arms; can be fastened to gown
  • Smooth finish
  • 4 mil thick

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105 - ASTM D3389-05, OSHA Standard -29 CFR 1915.157, ISO 9001:2000, Class 100
Certifications/Compliance (Europe) EN 374, EN 388, EN 420
Chemotherapeutic Rated No
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7 mil
Finger Thickness (Metric) 0.18 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Model CS042W/S
Series Chemsoft CE™
Tensile Strength 22 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.