Learn More
Honeywell™ Chemsoft™ Nitrile Powder Free Gloves
Description
- Patented formulation provides better chemical resistance for incidental exposure and comfortable feel
- Rolled cuff prevents tearing while donning
- 12 in. length provides extra protection for arms; can be fastened to gown
- Smooth finish
- 4 mil thick
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105 - ASTM D3389-05, OSHA Standard -29 CFR 1915.157, ISO 9001:2000, Class 100 |
| Certifications/Compliance (Europe) | EN 374, EN 388, EN 420 |
| Chemotherapeutic Rated | No |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 7 mil |
| Finger Thickness (Metric) | 0.18 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.