Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Chest Freezer Racks

Catalog No. 398187
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
General Freezer Items
Plates
For Use With (Equipment):
12.7, 17, 20 cu. ft. Freezers
12.7, 20 cu. ft. Freezers
13, 17, 20 cu. ft. Freezers
20 cu. ft. Freezers
3 cu. ft. Chest Freezers
3 cu. ft. Freezers
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds For Use With (Equipment)
398187 Boxes (3 in.) 13, 17, 20 cu. ft. Freezers
13-994-000 General Freezer Items 12.7, 20 cu. ft. Freezers
13-994-003 General Freezer Items 20 cu. ft. Freezers
398184 Boxes (2 in.) 3 cu. ft. Chest Freezers
398185 Boxes (3 in.) 3 cu. ft. Freezers
398186 Boxes (2 in.) 13, 17, 20 cu. ft. Freezers
398188 Plates 12.7, 17, 20 cu. ft. Freezers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 398187 Supplier Thermo Scientific™ Supplier No. 398187
Add to Cart
Add to Cart

Use Thermo Scientific™ Chest Freezer Racks with Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.

Use Thermo Scientific™ Chest Freezer Racks with TDE Series Ultra-Low Temperature Chest Freezers as well as legacy Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.

  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Holds Boxes (3 in.)
Material Stainless Steel
Positions 8 Boxes/Rack
For Use With (Equipment) 13, 17, 20 cu. ft. Freezers
Freezer Compatibility (Capacity) 13, 17, 20 cu. ft.
Width (English) 5.5 in.
Height (English) 26.5 in.
Depth (English) 5.5 in.
Depth (Metric) 14 cm
Product Type Side Access Rack Tower
Height (Metric) 67.3 cm
Width (Metric) 14 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.