Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Chest Freezer Racks
GSA_VA

Catalog No. 398188
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
General Freezer Items
Plates
For Use With (Equipment):
12.7, 17, 20 cu. ft. Freezers
12.7, 20 cu. ft. Freezers
13, 17, 20 cu. ft. Freezers
20 cu. ft. Freezers
3 cu. ft. Chest Freezers
3 cu. ft. Freezers
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds For Use With (Equipment)
398188 Plates 12.7, 17, 20 cu. ft. Freezers
13-994-000 General Freezer Items 12.7, 20 cu. ft. Freezers
13-994-003 General Freezer Items 20 cu. ft. Freezers
398184 Boxes (2 in.) 3 cu. ft. Chest Freezers
398185 Boxes (3 in.) 3 cu. ft. Freezers
398186 Boxes (2 in.) 13, 17, 20 cu. ft. Freezers
398187 Boxes (3 in.) 13, 17, 20 cu. ft. Freezers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 398188 Supplier Thermo Scientific™ Supplier No. 398188
Add to Cart
Add to Cart

Use Thermo Scientific™ Chest Freezer Racks with Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.

Use Thermo Scientific™ Chest Freezer Racks with TDE Series Ultra-Low Temperature Chest Freezers as well as legacy Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.

  • Warranty varies by country, please contact us for details

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Holds Plates
Positions 27
Shape Rectangular
For Use With (Equipment) 12.7, 17, 20 cu. ft. Freezers
Freezer Compatibility (Capacity) 12.7, 17, 20  cu. ft.
Width (English) 5.3 in.
Height (English) 25.8 in.
Depth (English) 3.5 in.
Depth (Metric) 8.9 cm
Product Type Microplate Rack
Height (Metric) 65.5 cm
Width (Metric) 13.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.