Learn More
Description
- Durable 600D water-resistant rip stop polyester shell
- Zip-up cap cover keeps debris and contaminants at bay
- Insulated pack and tube keeps water cool
- 100% anti-microbial bite valve with cover to protect against contaminants
- Bite valve cover for protection from contaminants
- Breakaway shoulder straps for added safety
- DualCap bladder featuring smaller (60 mm) cap nestled into larger (80 mm) cap for easy filling
Specifications
Specifications
| Material | 600D Polyester |
| Color | Hi-Vis Yellow |
| Closure Type | DualCap |
| Capacity | 2 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.