Learn More
Description
- Durable 600D water-resistant rip stop polyester shell
- Vented shoulder straps and back for maximum breathability
- 8 mm EVA foam padding on shoulder straps for added comfort
- One zippered compartment, multiple d-rings and nylon daisy chain webbing for gear storage
- Reflective accent for higher visibility
- Insulated pack and tube keeps water cool
- 100% anti-microbial bite valve with cover to protect against contaminants
- Breakaway shoulder straps for added safety
- DualCap bladder featuring smaller (60 mm) cap nestled into larger (80 mm) cap for easy water and ice filling
Specifications
Specifications
| Material | 600D Polyester |
| Color | Black |
| Closure Type | DualCap |
| Capacity | 3 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.