Learn More
Ergodyne™ Chill-Its™ 6215 Premium FR Phase Change Cooling Vest with Packs
Shop All Ergodyne ProductsDescription
- Immediate and long lasting cooling relief
- Packs maintain constant 64°F (18°C) for up to 4 hours
- Quick recharge in a little as 10 minutes
- Honeycomb design eliminates stiffness
- Flame resistant
- Vest made with modacrylic cotton blend FR fabric
- Flexible fit
- Adjustable hook and loop closures on both shoulders and waist
- Extended vest surface area enhances cooling power
- Designed for more visibility on busy streets or job sites
- Features two elastic pen loops on chest
Specifications
Specifications
| Material | Modacrylic Cotton Blend FR Fabric |
| Product Type | Cooling Vest |
| Size | Large/X-Large |
| Length (Metric) | 102 to 132 cm |
| Length (English) | 40 to 52 in. |
| Color | Tan |
| Certifications/Compliance | ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); Classified to NFPA 70E (CAT1) |
| Cooling Time | Packs Maintain Constant 64°F (18°C) for up to 4 hours |
| For Use With (Application) | Fire Rescue, EMT, Construction, Utilities |
| Includes | Cooling Packs, Adjustable Hooks, and Loop Closures at Shoulders |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.