Learn More
Description
- Wash by hand with a mild detergent and warm water
- Flame resistant
- Made with modacrylic cotton blend FR fabric
- Adjustable hook and loop closures on both shoulders and waist
- Extended vest surface area enhances cooling power
- Designed for more visibility on busy streets or job sites
- Two elastic pen loops on chest
Specifications
Specifications
| Material | Modacrylic Cotton Blend FR Fabric |
| Product Type | Cooling Vest |
| Size | Small/Medium |
| Length (Metric) | 81 to 102 cm |
| Length (English) | 32 to 40 in. |
| Color | Orange |
| Certifications/Compliance | ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); Classified to NFPA 70E (CAT1) |
| For Use With (Application) | Fire Rescue, EMT, Construction |
| Quantity | 6/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.