Learn More
Description
- Adjustable hook and loop closures on both shoulders and waist
- Constructed of cotton
- Extended vest surface area enhances cooling power
Specifications
Specifications
| Material | Cotton |
| Product Type | Cooling Vest |
| Size | Large/X-Large |
| Length (Metric) | 102 to 132 cm |
| Length (English) | 40 to 52 in. |
| Color | Tan |
| For Use With (Application) | Fire, Rescue, EMT, Construction, Utilities |
| Quantity | 6/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.