Learn More
Description
- Run under water for one minute or until saturated, wring out excess water for drip free cooling
- Can last for up to 4 hours on a single soak. Simply re-wet to increase cooling duration
- Cooling PVA material absorbs water and creates a cooling sensation as it evaporates
- Air dry until material is stiff, re-wet until soft
- Machine washable with mild detergent, air dry only
- Reduces the effects of heat exhaustion and fights fatigue
Specifications
Specifications
| Material | PVA |
| Product Type | Cooling Towel |
| Color | Hi-Vis Lime |
| Dimensions (L x W) | 13 x 29.5 in. (33 x 75 cm) |
| For Use With (Application) | Construction, Agriculture, Landscaping |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.