Learn More
Description
- Run under water for one minute or until saturated, wring out excess water for drip-free cooling sensation as it evaporates
- Made with lightweight, absorbent microfiber material
- Stays soft either wet or dry
- ChillX™ microfiber material hold 30% more water and cools 30% longer
- UPF 50 provides sun protection from harmful UV rays
- Machine washable with mild detergent, air dry only
- Reduces the effects of heat exhaustion and fights fatigue
Specifications
Specifications
| Material | Microfiber |
| Color | Pink |
| Dimensions (L x W) | 9.8 x 40.9 in. (24.9 x 103.9 cm) |
| Certifications/Compliance | UPF 50 |
| For Use With (Application) | Construction,Freight/Baggage,Drilling/Mining,Iron/Steel Work,Agriculture,Solar,Landscaping/Grounds |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.