Learn More
Description
- Water-repellent liner and black cotton-poly elastic trim
- Activated, polymer embedded fabric inside
- Quilted nylon outer later
- V-neck with zipper closure
- Nylon
Specifications
Specifications
| Material | Nylon |
| Product Type | Evaporative Cooling Vest |
| Size | 3X-Large |
| Length (Metric) | 60.96 cm |
| Length (English) | 24 in. |
| Color | Hi-Vis Lime |
| Closure Type | Zipper |
| For Use With (Application) | Construction, trades, maintenance, landscaping or grounds, assembly or fabrication, material handling, freight or baggage, warehousing or distribution, Iron/Steel fabrication |
| Neck Style | V-neck |
| Quantity | Each |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.