Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific ChillBlock™ Microcentrifuge Tube Rack

Catalog No. 23045221 Shop All Simport Scientific Products
Change view
Click to view available options
Positions:
15
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
23-045-221 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-045-221 Supplier Simport™ Scientific Supplier No. S7004
Add to Cart
Add to Cart

Eliminates temperature inconsistencies while storing microcentrifuge tubes. ChillBlock™ Microcentrifuge Tube Rack rapidly adapts to temperature ranging from −150°C to >+100°C.

  • Made of aluminum
  • Alphanumeric identification of wells facilitating tube location
  • Vertical wall in order to accomodate all types of Microcentrifuge tubes
  • Autoclavable or cleaned with disinfectant
  • Holds 1.5 mL and 2 mL snap cap Microcentrifuge tubes and 0.5 mL to 2 mL screw cap Microcentrifuge tubes

Specifications

Autoclavable Autoclavable
Color Copper
Holds Tubes (15)
Material Aluminum
Positions 15
Sterility Non-sterile
For Use With (Equipment) Microcentrifuge tubes
Length (Metric) 9.6 cm
Length (English) 3.8 in.
Width (English) 2.4 in.
Height (English) 1.5 in.
Height (Metric) 3.2 cm
Width (Metric) 6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.