Learn More
ATCC Chlamydia pecorum Fukushi and Hirai (ATCC VR-1575) Tissue Culture-Adapted Frozen Strain, 1 mL
Supplier: ATCC VR1575
Chlamydia pecorum Fukushi and Hirai (ATCC VR-1575) is a tissue culture-adapted ovine polyarthritis strain supplied frozen for laboratory propagation and research. The strain is propagated in McCoy B cells, exhibits cytopathic effect and cytoplasmic inclusions, and must be handled under BSL-2 conditions.
- Tissue culture-adapted ovine polyarthritis strain.
- Supplied frozen; store at -70°C or colder.
- Propagate in McCoy B cells for infection and recovery.
- Shows cytopathic effect and cytoplasmic inclusions.
- Incubate at 37°C in a 5% CO2 atmosphere for 48-72 hours.
- Use complete DMEM supplemented with 10% prescreened FBS, 10 mM HEPES, and 2 μg/mL cycloheximide.
- Mycoplasma not detected in the supplied material.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.