Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ Choice™ Cleanroom Face Masks
Three-layer cleanroom face masks provide filtration efficiency while providing long wearing comfort.
$939.00 - $1959.00
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Color | White |
Fastening Type | Earloops |
Material | Polypropylene |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Packaging Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Type | Price | Quantity & Availability | |||||
19-266-708
|
Berkshire™
CHFM18040B |
Bulk Packaged |
Case of 2000 for $1,959.00
|
|
|||||
CHFM18024I
|
Berkshire™
CHFM18024I |
Individually Bagged |
Case of 600 for $939.00
|
|
|||||
Description
- 3-Layer cleanroom masks
- Knitted nylon earloops
- Filter medium: meltblown polypropylene provides particle and bacterial filtration
- Fully enclosed nosepiece is adjustable
- Available in bulk or individually wrapped packaging
Specifications
Cleanroom Face Mask | |
Earloops | |
Non-sterile | |
ASTM F2299 | |
Class 10 (ISO 4) | |
Single-use | |
Choice™ |
White | |
Polypropylene | |
Pleated | |
EN 14683 | |
3-ply | |
99.7% (PFE), 99.7% (BFE) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title