Learn More
Description
NW 600 is composed of a hydroentangled, nonwoven blend of 55% cellulose and 45% polyester. This combination provides a level of absorbency, abrasion resistance and chemical compatibility required for controlled environments.
- Excellent combination of synthetic polyester strength and absorbent characteristics of cellulose
- Smooth, highly absorbent and durable
- Low extractable levels and particle counts
- Chemically compatible with common cleaning and disinfecting solutions
Specifications
Specifications
| Product Type | Cleanroom Wiper |
| Length (English) | 12 in. |
| Length (Metric) | 3 cm |
| Width (English) | 12 in. |
| Width (Metric) | 3 cm |
| Material | Polyester Cellulose |
| Dimensions (L x W) | 12 x 12 in. |
| For Use With (Application) | ISO Class 5 to 8, Cleanroom Class 1 to 100, EU Grade B/C/D |
| Saturation Solution | Key |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.