Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Germaine Laboratories Chosen™ Infrared Forehead Thermometer (no-touch)

Catalog No. 21124391
Change view
Click to view available options
Max. Temperature (Metric):
10°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Temperature (Metric)
21-124-391 10°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-124-391 Supplier Germaine Laboratories Supplier No. FTH800
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chosen™ Infrared Forehead Thermometer is accurate, quick, easy to use, and easy to see with LCD 3 backlight colors display.

  • Advanced infrared technology with a unique Chromed Arched Reflector provides highly accurate and quick measurements in 1 second
  • Features wide body temperature measuring range between 93.2°F to 109.4°F
  • Offers reliable results in a wide environmental temperature range at 50°F to 104°F
  • Hold the Non-contact thermometer 0.4 to 2 in. (1 to 5 cm) away from the center of forehead to obtain measurement
  • No measuring sensor cover is needed
  • Minimizes the risk of spread of disease and cross-contamination
  • Eliminates the need for cleaning between each person
  • Easy to read LCD display includes 3 backlight colors and features Red High Fever Alert above 101.3°F
  • User-friendly design offers comfortable grip
  • Storage for up to 50 measurement memories
  • Switchable between °F and °C and beep/silent options
  • 2 AAA batteries included

Note: Cleared by the FDA as a Class II medical device for home use, also can be used in hospitals/clinics for reference use as an initial screening tool during the public health emergency.

Specifications

Disposable Reusable
Includes Thermometer, Instructions, 2 AAA Batteries
Product Type Infrared Thermometer
Data Storage 50 Results Stored in Memory
Max. Temperature (English) 50°F
Max. Temperature (Metric) 10°C
Min. Temperature (English) 104°F
Min. Temperature (Metric) 40°C
Calibrated Factory Calibrated
Battery Type AAA
Accuracy High
Display Backlit LCD
Voltage 1.5 V
IP Rating None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.