Learn More
DWK Life Sciences KIMBLE™ CHROMAFLEX™ 1.0 cm Flow Adapter End Fitting with Bed Support
Shop All DWK Life Sciences Products

Description
- Replacement end fitting with bed support for CHROMAFLEX™ flow adapters
- Compatible with flow adapter part numbers 420836-0000 and 420876-0000
- Designed for 1.0 cm column inner diameter
- Tubing connection: 0.063 in OD
- HDPE bed support included to protect column packing and diffuse samples at the inlet
- Supports low-pressure chromatography applications with KIMBLE CHROMAFLEX™ column systems
Specifications
Specifications
| Type | Adapter |
| For Use With | 420836-0040, 420876-0040 |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.