Learn More
DWK Life Sciences KIMBLE™ CHROMAFLEX™ Replacement Parts, End Fitting
Shop All DWK Life Sciences Products

Description
- Replacement end fitting with bed support for Kimble™ CHROMAFLEX™ Flow Adapters
- Compatible with CHROMAFLEX columns and flow adapters
- Available in 1.0 cm and 2.5 cm sizes
- Available for use with 0.063 in or 0.125 in tubing connections
- Ensures secure, reliable bed support for consistent chromatography performance
Specifications
Specifications
| Type | Fitting |
| Diameter (Metric) Outer | 2.5 cm |
| Diameter (English) Inner | 0.555 in. |
| Packaging Quantity | 1 Ea. |
| Includes | Bed Supports |
| For Use With | 420836-0020, 420876-0020 |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.