Learn More
Description
- Product Standard 2 mm bore PTFE plug stopcock at bottom
- Top opening accepts No.2 rubber stopper
Specifications
Specifications
| Type | Chromatography Column |
| Column Capacity | 200 mL |
| Length (Metric) | 250 mm |
| Material | Borosilicate Glass |
| Diameter (Metric) Outer | 13 mm |
| Includes | 200 mL Reservoir and 2 mm straight bore PTFE plug stopcock |
| Stopper Number | 2 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
