Learn More
Description
- Use for solvent addition in flash chromatography
- Designed to not disturb the top layer of the column
- Perforated stem with a closed-end allows solvent to pour down column walls
Specifications
Specifications
| Diameter (Metric)Top | 168 mm |
| Capacity (Metric) | 960 mL |
| Material | Polypropylene |
| Height (Metric) | 185 mm |
| For Use With (Application) | Solvent Addition in Flash Chromatography |
| Length (Metric) Stem | 70 mm |
| Product Type | Chromatography Funnel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.