Learn More
Description
Requires
Cord and plug for 230V 50Hz models.
- Adjustable temperature control from 2° to 10°C (factory-preset at 4°C)
- Automatic defrost and condensate evaporation
- Foamed in-place with CFC-free high-density polyurethane foam insulation
- Microprocessor control with digital LED display
- Interior cabinet liner and exterior cabinet front, sides and back are painted white; exterior back and bottom are galvanized steel
- Full-size, double-pane glass doors with condensate heater wires, heavy-duty door pivot hinges, pull-door handles, magnetic door gasketing, and centered key door locks
- Four casters (two locking) on one- and two-door models; six casters (three locking) on three-door model
- Three half-size solid stainless-steel shelves; three coated wire shelves per door section
- Switch-activated interior lighting
- Internal electrical outlet
- Air-cooled condensing unit
- Warm and cold visual/audible alarms with remote contacts
- Two 2 in. (5.1cm) access-port sleeves with covers
- Top-mounted refrigeration system
- One live internal electrical outlet
Available options include extra shelves, stainless-steel and wire basket drawers, 1 in. (2.5cm) dia. sensor access port, temperature chart recorder, legs (in lieu of casters), stainless-steel interior/exterior, and export crating. Contact your Fisher Scientific Customer Service Representative for details.
Warranty and Services
18-month parts and labor (U.S. and Canada); 5-year compressor; 18-month parts (International
† Cord and plug not included.
Specifications
Specifications
| Capacity (English) | 24 cu. ft. |
| Capacity (Metric) | 680 L |
| Temperature Range | 2°C to 10°C |
| Temperature Sensor | Microprocessor |
| Temperature Stability | 4°C |
| Refrigerant | R134 A |
| No. of Doors | 1 |
| Shelves | 3 |
| Insulation | CFC-free foamed-in HDPF |
| Certifications/Compliance | cUL, UL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
