Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Chrome Desk Height Polypropylene Shell Chair with Casters

Catalog No. 15003457 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-457 Blue
15-002-545 Black
15-002-567 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-457
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable chrome polypropylene shell chair.

  • Adjustable from 17 to 22 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, non-marring casters suitable for hard floors
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
With Casters Yes
With Tilt No
Footrest No
With Lumbar Support No
Width (Metric) 41 cm
With Armrest No
Width (English) 16 in.
With Backrest Yes
Lift Type Pneumatic
Wheel Type Chrome Casters
Frame Material Cast Aluminum
Seating Height 17 to 22 in.
For Use With (Application) Laboratory Seating
Holds 300 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Finish Chrome
Frame Type Chrome Cast Aluminum
Weight (English) 25 lb.
Color Blue
Adjustable (Height) 17 to 22 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Polypropylene
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.