Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Chrome Desk Height Vinyl Mini-Stool with Casters

Catalog No. 15004081 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-081 Elephant Gray Vinyl (Voyager)
15-002-684 Sterling Vinyl (Grade A)
15-002-687 Charcoal Vinyl (Grade B)
15-002-752 Burgundy Vinyl (Grade B)
15-002-769 Dove Vinyl (Grade B)
15-003-017 Ink Vinyl (Voyager)
15-003-018 Mandarin Vinyl (Voyager)
15-003-047 Orange Kist Vinyl (Grade B)
15-003-323 Imperial Blue Vinyl (Grade B)
15-003-664 Graphite Vinyl (Voyager)
15-003-667 Black Vinyl (Voyager)
15-003-817 Black Vinyl (Grade B)
15-003-824 Bluebird Vinyl (Voyager)
15-003-913 Colonial Blue Vinyl (Grade B)
15-003-933 Borscht Vinyl (Grade A)
15-003-934 Storm Vinyl (Grade A)
15-004-040 Carbon Vinyl (Grade A)
15-004-045 Adobe White Vinyl (Grade B)
15-004-047 Taupe Vinyl (Grade B)
15-004-054 Marine Blue Vinyl (Grade A)
15-004-068 Taupe Vinyl (Grade A)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-081
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable desk height mini-stool chrome with casters.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support No
Width (Metric) 37 cm
With Casters Yes
Footrest No
With Backrest No
Width (English) 14.5 in.
With Armrest No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Wheel Type Chrome Casters
Frame Material Cast Aluminum
Weight (English) 15 lb.
Lift Type Pneumatic
Frame Type Chrome Cast Aluminum
For Use With (Application) Laboratory Seating
Holds 250 lb.
Seating Height 18 to 23 in.
Upholstery Yes
Finish Chrome
Color Elephant Gray
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Voyager)
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.