Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Chrome Desk Height Vinyl Mini-Stool with Stationary Glides

Catalog No. 15004082 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-082 Orange Kist Vinyl (Grade B)
15-002-685 Sterling Vinyl (Grade A)
15-002-686 Black Vinyl (Grade B)
15-002-779 Taupe Vinyl (Grade B)
15-002-784 Borscht Vinyl (Grade A)
15-003-012 Taupe Vinyl (Grade A)
15-003-046 Elephant Gray Vinyl (Voyager)
15-003-324 Imperial Blue Vinyl (Grade B)
15-003-665 Graphite Vinyl (Voyager)
15-003-666 Ink Vinyl (Voyager)
15-003-912 Marine Blue Vinyl (Grade A)
15-003-915 Bluebird Vinyl (Voyager)
15-003-916 Charcoal Vinyl (Grade B)
15-003-937 Black Vinyl (Voyager)
15-003-949 Storm Vinyl (Grade A)
15-004-046 Dove Vinyl (Grade B)
15-004-069 Carbon Vinyl (Grade A)
15-004-070 Colonial Blue Vinyl (Grade B)
15-004-071 Burgundy Vinyl (Grade B)
15-004-075 Mandarin Vinyl (Voyager)
15-004-076 Adobe White Vinyl (Grade B)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-082
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable desk height mini-stool chrome with stationary glides.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Weight (English) 15 lb.
With Casters No
With Lumbar Support No
With Armrest No
With Tilt No
Width (Metric) 37 cm
Footrest No
With Backrest No
Width (English) 14.5 in.
Wheel Type Stationary Glides
Seating Height 18 to 23 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Upholstery Yes
Holds 250 lb.
Lift Type Pneumatic
Color Orange Kist
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Autoclavable Not Autoclavable
Finish Chrome
For Use With (Application) Laboratory Seating
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Material Vinyl (Grade B)
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.