Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Chrome Medium Bench Height Polypropylene Shell Chair with Chrome Foot Ring and Stationary Glides

Catalog No. 15003084 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-084 Blue
15-003-189 Black
15-003-485 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-084
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Chrome adjustable polypropylene shell chair with chrome foot ring and stationary glides.

  • Adjustable from 19.5 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support No
Width (English) 16 in.
Width (Metric) 41 cm
With Backrest Yes
With Casters No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
With Armrest No
Footrest Yes
Weight (English) 27 lb.
Wheel Type Stationary Glides
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Lift Type Pneumatic
Seating Height 19.5 to 27.5 in.
Holds 300 lb.
Frame Type Chrome Cast Aluminum
For Use With (Application) Laboratory Seating
Frame Material Cast Aluminum
Finish Chrome
Adjustable (Height) 19.5 to 27.5 in.
Autoclavable Not Autoclavable
Color Blue
Adjustable Yes
Back Style Standard
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.